Motion
RF12BRB
RF12BRB
MI ITEM #08730161
MFR #RF12BRB
Your Price$51.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RF12BRB
MI ITEM #08730161
MFR #RF12BRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.85/ft(List $56.71)

Overview

Mfr description
RF12B RIV STRAIGHT SIDE BAR CHAIN 10FT

Specifications

  • Series
    British Standard
  • Chain Size & Pitch
    12B / 3/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Pin Diameter
    0.225 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Standards Met
    ISO 606
  • Chain Number & Pitch
    12B / 3/4 in
  • Roller Width
    0.460 in
  • Weight
    0.84 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text