Motion
RF10BCL
RF10BCL
MI ITEM #08730163
MFR #RF10BCL
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RF10BCL
MI ITEM #08730163
MFR #RF10BCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.29/each

Specifications

Dimensions

  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.15 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29

Overview

Mfr description
RF10B STRAIGHT SIDE BAR CON LINK (SC)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text