Motion
60-3 NEPTUNE RIVETED

TSUBAKI (UST)
60-3 NEPTUNE RIVETED

Roller Chain - Corrosion Resistant Series, 60 / 3/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08730170
MFR #60-3 NEPTUNE RIVETED
Price$300.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-3 NEPTUNE RIVETED

Roller Chain - Corrosion Resistant Series, 60 / 3/4 in, Riveted, 3 Strand, Carbon Steel Material, 10 ft Length
Mi Item #08730170
MFR #60-3 NEPTUNE RIVETED

Mfr description
60-3 NEPTUNE RIVETED 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.96/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    2.9060 in, 73.81 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    2.82 lb
  • Weight per Foot
    3.05 lbs, 4.54 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    60-3
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Neptune
  • Link Type
    Pin Link
  • Manufacturer Catalog Number
    60-3NEPRB
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Outdoor Use, Saltwater Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    4960 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)