1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
C2030VRPSCCL
C2030VRP - DOUBLE PLUS SNAP COVER CONNECTING LINK
Mi Item #
08730184
MFR #
C2030VRPSCCL
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
TSUBAKI (UST) C2030VRPSCCL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
C2030VRPSCCL
C2030VRP - DOUBLE PLUS SNAP COVER CONNECTING LINK
Mi Item #
08730184
MFR #
C2030VRPSCCL
Mfr description
C2030VRP D.P. SNAP COVER CONN LINK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.40 lb
Details
Material
Carbon Steel
Number Of Strands
1
Number Of Strands Across
1
Standards Met
ASME B29
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items