Motion
50-3NEPOL

TSUBAKI (UST)
50-3NEPOL

50-3NEPOL
MI ITEM #08730197
MFR #50-3NEPOL
Price$109.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-3NEPOL

50-3NEPOL
MI ITEM #08730197
MFR #50-3NEPOL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$109.36/each

Specifications

Dimensions

  • Pin Diameter
    0.781 in
  • Roller Diameter
    1.562 in
  • Weight
    2.20 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME B29

Overview

Mfr description
50-3 NEPTUNE OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought