Motion
C2060HTWD5CL9CP

TSUBAKI (UST)
C2060HTWD5CL9CP

C2060HTWD5CL9CP
MI ITEM #08730235
MFR #C2060HTWD5CL9CP
Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HTWD5CL9CP

C2060HTWD5CL9CP
MI ITEM #08730235
MFR #C2060HTWD5CL9CP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.59/each

Specifications

Dimensions

  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.02 lb

Details

  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29

Overview

Mfr description
C2060H TW D-5 CONN LINK (COTTER TYPE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought