Motion
PL050X072KE

TSUBAKI (UST)
PL050X072KE

Keyless Bushing - KE Series, 50 mm ID, 72 mm OD
MI ITEM #08730270
MFR #PL050X072KE
List Price$210.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL050X072KE

Keyless Bushing - KE Series, 50 mm ID, 72 mm OD
MI ITEM #08730270
MFR #PL050X072KE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.66/each for your price

Overview

Mfr description
PL050X072KE POWER-LOCK TE#3559050

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    14410 lbs
  • Number Of Locking Screws
    14
  • Screw Size
    M6x25
  • Shaft Contact Pressure
    211 N/mm^2
  • Hub Contact Pressure
    21176 psi
  • Overall Length
    1.5940 in
  • Series
    KE
  • Weight
    1.100 lbs
  • UPC_NO
    097039721778
  • Bore Diameter
    50 mm
  • Bolt Size
    M6 x 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text