Motion
40PSR1LT
Attachment Chain - 40 Series, Riveted, Steel Material
Mi Item #08730279
MFR #40PSR1LT
Price$176.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attachment Chain - 40 Series, Riveted, Steel Material
Mi Item #08730279
MFR #40PSR1LT

Mfr description
40 RIV 1L/PLASTIC SIDE ROLL TYPE 1
  • Highly compact
  • Wide selection
  • Quick start up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.38/ft

Specifications

Dimensions

  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1/2 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.60 lb
  • Weight per Foot
    0.630 lbs, 0.938 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Type
    Regular Series
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    40PSR1LT
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)