Motion
RS16B-2SSRB

TSUBAKI (UST)
RS16B-2SSRB

Roller Chain - British Standard Corrosion Resistant Series, 16B / 1 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08730544
MFR #RS16B-2SSRB
Price$744.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-2SSRB

Roller Chain - British Standard Corrosion Resistant Series, 16B / 1 in, Riveted, 2 Strand, Stainless Steel Material, 10 ft Length
Mi Item #08730544
MFR #RS16B-2SSRB

Mfr description
RS16B-2 BRIT STD "304" SS RIV 10FT
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.70/ft

Specifications

Dimensions

  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.326 in
  • Pin Length
    0.9490 in, 24.10 mm
  • Pitch
    1 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.670 in
  • Weight
    3.62 lb
  • Weight per Foot
    3.62 lbs, 5.387 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    16B-2
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Stainless Steel
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Catalog Number
    RS16B-2SSRB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Links
    120
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)