Motion
C160RB
C160RB
Mi Item #08730691
MFR #C160RB
Price$311.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C160RB
Mi Item #08730691
MFR #C160RB

Mfr description
C160 RIV STRAIGHT SIDE BAR CHAIN 10FT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$311.08/ft

Specifications

Dimensions

  • Chain Size & Pitch
    160 / 2 in
  • Inside Width
    1.250 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.562 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Weight
    9 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    160 / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Single Pitch
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)