Motion
RS32B-2CL

TSUBAKI (UST)
RS32B-2CL

RS32B-2 BRIT STD CON LINK CP
MI ITEM #08730809
MFR #RS32B-2CL
Price$143.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS32B-2CL

RS32B-2 BRIT STD CON LINK CP
MI ITEM #08730809
MFR #RS32B-2CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.49/each

Specifications

Dimensions

  • Pin Diameter
    0.781 in
  • Plate Thickness
    0.312 in
  • Weight
    4.40 lb

Details

  • Chain Number & Pitch
    RS32B / 2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME B29

Overview

Mfr description
RS32B-2 BRIT STD CON LINK (CP)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought