Motion
C2080HP50

TSUBAKI (UST)
C2080HP50

C2080HP50
MI ITEM #08730840
MFR #C2080HP50
List Price$105.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HP50

C2080HP50
MI ITEM #08730840
MFR #C2080HP50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.22/ft for your price

Overview

Mfr description
C2080 HOLLOW PIN 50FT LG

Specifications

  • Series
    Hollow Pin
  • Chain Size & Pitch
    2080 / 2 in
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.448 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    1720 lb
  • Chain Number & Pitch
    2080 / 2 in
  • Roller Width
    0.625 in
  • Weight
    1.60 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text