Motion
PL019X047AD

TSUBAKI (UST)
PL019X047AD

Keyless Bushing - AD Series, 19 mm ID, 47 mm OD
MI ITEM #08730859
MFR #PL019X047AD
List Price$308.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL019X047AD

Keyless Bushing - AD Series, 19 mm ID, 47 mm OD
MI ITEM #08730859
MFR #PL019X047AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.78/each for your price

Overview

Mfr description
PL019X047AD POWER-LOCK

Specifications

  • Flange Type
    Flangeless
  • Outside Diameter
  • Transmissible Axial Force
    9127 lbf
  • Maximum Transmitted Torque
    282 ft-lbs
  • Maximum Transmitted Thrust
    9127 lb
  • Number Of Locking Screws
    6
  • Screw Size
    M6x28
  • Shaft Contact Pressure
    237 N/mm^2
  • Hub Contact Pressure
    13924 psi
  • Overall Length
    41 mm
  • Series
    AD
  • Installation Torque
    12.5 ft-lbs
  • Weight
    0.800 lbs
  • Bore Diameter
    19 mm
  • Bolt Size
    M6x28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text