Motion
PL020X047AD

TSUBAKI (UST)
PL020X047AD

Keyless Bushing - AD Series, 20 mm ID, 47 mm OD
MI ITEM #08730860
MFR #PL020X047AD
Price$324.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL020X047AD

Keyless Bushing - AD Series, 20 mm ID, 47 mm OD
MI ITEM #08730860
MFR #PL020X047AD

Mfr description
PL020X047AD POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.24/each

Specifications

Dimensions

  • Bolt Size
    M6x28
  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    13924 psi
  • Outside Diameter  
    47 mm
  • Overall Length
    41 mm
  • Screw Size
    M6x28
  • Shaft Contact Pressure
    225 N/mm^2
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    AD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)