Motion
PL024X050AD

TSUBAKI (UST)
PL024X050AD

Keyless Bushing - AD Series, 24 mm ID, 50 mm OD
MI ITEM #08730861
MFR #PL024X050AD
Price$324.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL024X050AD

Keyless Bushing - AD Series, 24 mm ID, 50 mm OD
MI ITEM #08730861
MFR #PL024X050AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$324.24/each

Specifications

Dimensions

  • Bolt Size
    M6x30
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    14939 psi
  • Maximum Transmitted Thrust
    12184 lb
  • Outside Diameter  
    50 mm
  • Overall Length
    46 mm
  • Screw Size
    M6x30
  • Shaft Contact Pressure
    214 N/mm^2
  • Weight
    0.900 lbs

Details

  • Flange Type
    Flangeless
  • Maximum Transmitted Torque
    477 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AD
  • Transmissible Axial Force
    12184 lbf

Overview

Mfr description
PL024X050AD POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought