Motion
PL025X050AD

TSUBAKI (UST)
PL025X050AD

Keyless Bushing - AD Series, 25 mm ID, 50 mm OD
MI ITEM #08730862
MFR #PL025X050AD
List Price$308.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL025X050AD

Keyless Bushing - AD Series, 25 mm ID, 50 mm OD
MI ITEM #08730862
MFR #PL025X050AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$308.78/each for your price

Overview

Mfr description
PL025X050AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    12184 lbs
  • Number Of Locking Screws
    8
  • Screw Size
    M6x30
  • Shaft Contact Pressure
    205 N/mm^2
  • Hub Contact Pressure
    14939 psi
  • Overall Length
    46 mm
  • Series
    AD
  • Installation Torque
    12.5 ft-lbs
  • Weight
    0.9 lbs
  • Bore Diameter
    25 mm
  • Bolt Size
    M6x30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text