Motion
PL038X065AD

TSUBAKI (UST)
PL038X065AD

Keyless Bushing - AD Series, 38 mm ID, 65 mm OD
MI ITEM #08730864
MFR #PL038X065AD
List Price$421.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL038X065AD

Keyless Bushing - AD Series, 38 mm ID, 65 mm OD
MI ITEM #08730864
MFR #PL038X065AD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$421.35/each for your price

Overview

Mfr description
PL038X065AD POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    20007 lbs
  • Number Of Locking Screws
    11
  • Screw Size
    M6x40
  • Shaft Contact Pressure
    151 N/mm^2
  • Hub Contact Pressure
    12764 psi
  • Overall Length
    63 mm
  • Series
    AD
  • Weight
    1.900 lbs
  • Bore Diameter
    38 mm
  • Bolt Size
    M6x40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text