Motion
42R200
42R200
MI ITEM #08730996
MFR #42R200
List Price$13.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
42R200
MI ITEM #08730996
MFR #42R200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.99/ft for your price

Overview

Mfr description
42 38 RIVETED 200 FT REEL TSUBAKI

Specifications

  • Series
    Standard
  • Chain Size & Pitch
    42 / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    200 ft
  • Inside Width
    0.189 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.043 in
  • Pin Diameter
    0.143 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.043 in
  • Roller Diameter
    0.307 in
  • Standards Met
    ASME B29
  • Working Load Capacity
    309 lb
  • Chain Number & Pitch
    42 / 1/2 in
  • Roller Width
    0.189 in
  • Weight
    0.26 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text