Motion
RS08BNPCL

TSUBAKI (UST)
RS08BNPCL

RS08B BRIT STD NIC PLT CON LINK SC
MI ITEM #08731000
MFR #RS08BNPCL
Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNPCL

RS08B BRIT STD NIC PLT CON LINK SC
MI ITEM #08731000
MFR #RS08BNPCL

Mfr description
RS08B BRIT STD NIC PLT CON LINK (SC)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.68/each

Specifications

Dimensions

  • Pin Diameter
    0.781 in
  • Roller Diameter
    1.562 in
  • Weight
    4.40 lb

Details

  • Chain Number & Pitch
    RS08B / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    200
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)