Motion
PL017X031KE

TSUBAKI (UST)
PL017X031KE

Keyless Bushing - KE Series, 17 mm ID, 31 mm OD
Mi Item #08731005
MFR #PL017X031KE
Price$154.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL017X031KE

Keyless Bushing - KE Series, 17 mm ID, 31 mm OD
Mi Item #08731005
MFR #PL017X031KE

Mfr description
PL017X031KE POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.56/each

Specifications

Dimensions

  • Bolt Size
    M4 x 14
  • Bore Diameter
    17 mm
  • Hub Contact Pressure
    14504 psi
  • Outside Diameter  
    31 mm
  • Overall Length
    24 mm
  • Screw Size
    M4x14
  • Shaft Contact Pressure
    182 N/mm^2
  • Weight
    0.150 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    KE
  • Transmissible Axial Force
    2675 lbs
  • UPC_NO
    097039758392
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)