Motion
120H LOTUS CONNECTING

TSUBAKI (UST)
120H LOTUS CONNECTING

Roller Chain Link - Steel Material
Mi Item #08731016
MFR #120H LOTUS CONNECTING
Price$29.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120H LOTUS CONNECTING

Roller Chain Link - Steel Material
Mi Item #08731016
MFR #120H LOTUS CONNECTING

Mfr description
120H LOTUS CONNECTING LINK SF CP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.47/each

Specifications

Dimensions

  • Inside Width
    1.0000 in, 25.39 mm
  • Pin Diameter
    0.4370 in, 11.09 mm
  • Pitch
    1-1/2 in
  • Roller Width
    1.0000 in, 25.40 mm

Details

  • Chain Number
    120H
  • Chain Number & Pitch
    120H / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120HLOTCL
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    120H
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)