Motion
120H LOTUS OFFSET LINK

TSUBAKI (UST)
120H LOTUS OFFSET LINK

120H LOTUS OFFSET LINK
Mi Item #08731017
MFR #120H LOTUS OFFSET LINK
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120H LOTUS OFFSET LINK

120H LOTUS OFFSET LINK
Mi Item #08731017
MFR #120H LOTUS OFFSET LINK

Mfr description
120H LOTUS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Pitch
    1-1/2 in

Details

  • Chain Number
    120H
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    120HLOTOL
  • Product Type
    Roller Chain Links
  • Series
    120H
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)