Motion
140H LOTUS OFFSET LINK

TSUBAKI (UST)
140H LOTUS OFFSET LINK

140H LOTUS OFFSET LINK
Mi Item #08731024
MFR #140H LOTUS OFFSET LINK
Price$97.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140H LOTUS OFFSET LINK

140H LOTUS OFFSET LINK
Mi Item #08731024
MFR #140H LOTUS OFFSET LINK

Mfr description
140H LOTUS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.85/each

Specifications

Dimensions

  • Pitch
    1-3/4 in

Details

  • Chain Number
    140H
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    Heavy Duty Series
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    140HLOTOL
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140H
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)