Motion
160-2 LOTUS COTTERED 10

TSUBAKI (UST)
160-2 LOTUS COTTERED 10

Roller Chain - 160 Series, 160 / 2 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #08731028
MFR #160-2 LOTUS COTTERED 10
Price$289.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
160-2 LOTUS COTTERED 10

Roller Chain - 160 Series, 160 / 2 in, Cottered, 2 Strand, Carbon Steel Material
Mi Item #08731028
MFR #160-2 LOTUS COTTERED 10

Mfr description
160-2 LOTUS COTTERED 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.69/ft

Specifications

Dimensions

  • Inside Width
    1.2500 in, 31.75 mm
  • Link Plate Height
    1.8980 in, 48.21 mm
  • Link Plate Thickness
    0.2500 in, 6.34 mm
  • Pin Diameter
    0.5620 in, 14.26 mm
  • Pin Length
    5.0120 in, 127.30 mm
  • Pitch
    2 in
  • Roller Width
    1.2500 in, 31.75 mm
  • Weight
    13.47 lbs, 20.046 kg
  • Weight per Foot
    13.47 lbs, 20.046 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    160-2
  • Chain Number & Pitch
    160 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    160-2LOTCB
  • Material
    Carbon Steel
  • Number Of Links
    60
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shot Peened
  • Series
    160
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • Working Load Capacity
    20230 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)