Motion
180-2H LOTUS COTTERED 10

TSUBAKI (UST)
180-2H LOTUS COTTERED 10

Roller Chain - 180 Series, 2 Strand
Mi Item #08731032
MFR #180-2H LOTUS COTTERED 10
Price$764.52/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180-2H LOTUS COTTERED 10

Roller Chain - 180 Series, 2 Strand
Mi Item #08731032
MFR #180-2H LOTUS COTTERED 10

Mfr description
180-2H LOTUS COTTERED 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.52/ft

Specifications

Dimensions

  • Plate Height
    2.1340 in

Details

  • Chain Number
    180-2
  • Manufacturer Catalog Number
    180-2HLOTCB
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)