Motion
80WK12LRB

TSUBAKI (UST)
80WK12LRB

80WK12LRB
MI ITEM #08731034
MFR #80WK12LRB
Price$208.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80WK12LRB

80WK12LRB
MI ITEM #08731034
MFR #80WK12LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$208.11/ft

Specifications

Dimensions

  • Hole Diameter
    0.268 in
  • Inside Width
    0.625 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    2.68 lb

Details

  • Attachment Link Number
    WK-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    WK-1
  • Standards Met
    ASME B29
  • Working Load Capacity
    2400 lb

Overview

Mfr description
80 RIVET WITH WIDE CON- TOUR WK-1 EVERY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought