Motion
180H LOTUS COTTERED 10

TSUBAKI (UST)
180H LOTUS COTTERED 10

Roller Chain - 180H Series
Mi Item #08731035
MFR #180H LOTUS COTTERED 10
Price$442.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
180H LOTUS COTTERED 10

Roller Chain - 180H Series
Mi Item #08731035
MFR #180H LOTUS COTTERED 10

Mfr description
180H LOTUS COTTERED 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.94/ft

Specifications

Dimensions

  • Pitch
    2-1/4 in

Details

  • Chain Number
    180H
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    180HLOTCB
  • Product Type
    Roller Chain
  • Series
    180H
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)