Motion
80-2H LOTUS COTTERED 10

TSUBAKI (UST)
80-2H LOTUS COTTERED 10

Roller Chain - 80 Series, 2 Strand
Mi Item #08731037
MFR #80-2H LOTUS COTTERED 10
Price$139.48/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-2H LOTUS COTTERED 10

Roller Chain - 80 Series, 2 Strand
Mi Item #08731037
MFR #80-2H LOTUS COTTERED 10

Mfr description
80-2H LOTUS COTTERED 10 FT.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.48/ft

Specifications

Dimensions

  • Inside Width
    0.6250 in, 15.87 mm
  • Pin Diameter
    0.3120 in, 7.92 mm
  • Pitch
    1 in
  • Roller Width
    0.6250 in, 15.88 mm

Details

  • Chain Number
    80-2
  • Chain Standard
    ANSI
  • Manufacturer Catalog Number
    80-2HLOTCB
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    80
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)