Motion
A2080NPCL

TSUBAKI (UST)
A2080NPCL

A2080NPCL
MI ITEM #08731053
MFR #A2080NPCL
Price$22.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
A2080NPCL

A2080NPCL
MI ITEM #08731053
MFR #A2080NPCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.73/each

Specifications

Dimensions

  • Pin Diameter
    0.937 in
  • Plate Thickness
    0.375 in
  • Weight
    4.20 lb

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME B29

Overview

Mfr description
A2080NP CONN LINK CP TYPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought