Motion
RS12BSA1CL

TSUBAKI (UST)
RS12BSA1CL

RS12BSA1CL
MI ITEM #08731055
MFR #RS12BSA1CL
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12BSA1CL

RS12BSA1CL
MI ITEM #08731055
MFR #RS12BSA1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.77/each

Specifications

Dimensions

  • Hole Diameter
    0.279 in
  • Pin Diameter
    0.225 in
  • Weight
    0.07 lb

Details

  • Attachment Link Type
    Straight - One Side
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    SA-1
  • Standards Met
    ASME B29

Overview

Mfr description
RS12B SA-1 CONNECTING LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought