Motion
RS10BASKUTM

TSUBAKI (UST)
RS10BASKUTM

Attachment Chain - 10B Series, Riveted, Stainless Steel Material
Mi Item #08731057
MFR #RS10BASKUTM
Price$322.96/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BASKUTM

Attachment Chain - 10B Series, Riveted, Stainless Steel Material
Mi Item #08731057
MFR #RS10BASKUTM

Mfr description
RS10B AS KU TYPE-M GRIPP ER 10 FT
  • For form, fill, and vacuum seal wrapping applications.
  • Tsubaki stainless steel corrosion resistant Gripper Chain™ is your solution for challenging environments.
  • This chain combines the proven gripper design with wear resistant hardened stainless-steel components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.96/ft

Specifications

Dimensions

  • Clamping Force
    55 N
  • Inside Width
    0.380 in
  • Overall Length
    10 ft
  • Pitch
    5/8 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    0.90 lb

Details

  • Application
    Packaging
  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Gripper Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Stainless Steel
  • Manufacturer Catalog Number
    RS10BASKUTM
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    10B
  • Standards Met
    ASME B29
  • Type
    Gripper Chain
  • UPC_NO
    097039772930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)