Motion
RS10BASKUTM120

TSUBAKI (UST)
RS10BASKUTM120

RS10BASKUTM120
MI ITEM #08731058
MFR #RS10BASKUTM120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BASKUTM120

RS10BASKUTM120
MI ITEM #08731058
MFR #RS10BASKUTM120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RS10B AS KU 120FT REEL W/ ONE C/L

Specifications

  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    120 ft
  • Material Specification
    Type 600
  • Inside Width
    0.380 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    10B / 5/8 in
  • Roller Width
    0.380 in
  • Weight
    0.90 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text