Motion
RS10BASKUTMCL

TSUBAKI (UST)
RS10BASKUTMCL

RS10BASKUTMCL
Mi Item #08731059
MFR #RS10BASKUTMCL
Price$59.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BASKUTMCL

RS10BASKUTMCL
Mi Item #08731059
MFR #RS10BASKUTMCL

Mfr description
RS10B AS KU TYPE-M GRIPPER CHAIN CONN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.92/each

Specifications

Dimensions

  • Weight
    0.04 lb

Details

  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)