Motion
120-2SUPERCL

TSUBAKI (UST)
120-2SUPERCL

120-2 SUP CONN LINK PF TYPE ROLL P
Mi Item #08731065
MFR #120-2SUPERCL
Price$116.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120-2SUPERCL

120-2 SUP CONN LINK PF TYPE ROLL P
Mi Item #08731065
MFR #120-2SUPERCL

Mfr description
120-2 SUP CONN LINK PF TYPE (ROLL P)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.18/each

Specifications

Dimensions

  • Pin Diameter
    0.937 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    1.875 in
  • Weight
    4.20 lb

Details

  • Chain Number
    120-2
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Super Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    120-2SUPERCL
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    240
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)