Motion
RS08BNEPCL

TSUBAKI (UST)
RS08BNEPCL

RS08B BRIT STD NEPTUNE CON LINK SC
Mi Item #08731072
MFR #RS08BNEPCL
Price$13.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08BNEPCL

RS08B BRIT STD NEPTUNE CON LINK SC
Mi Item #08731072
MFR #RS08BNEPCL

Mfr description
RS08B BRIT STD NEPTUNE CON LINK (SC)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.63/each

Specifications

Dimensions

  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.06 lb

Details

  • Chain Number & Pitch
    RS08B / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Series
    40
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)