Motion
140SUPERCL

TSUBAKI (UST)
140SUPERCL

140 SUP CONN LINK PRESS FIT ROLL P
MI ITEM #08731077
MFR #140SUPERCL
Price$66.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
140SUPERCL

140 SUP CONN LINK PRESS FIT ROLL P
MI ITEM #08731077
MFR #140SUPERCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.86/each

Specifications

Dimensions

  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.05 lb

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29

Overview

Mfr description
140 SUP CONN LINK PRESS FIT (ROLL P)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought