Motion
RS10BNPRB

TSUBAKI (UST)
RS10BNPRB

Roller Chain - British Standard Corrosion Resistant Series, 10B / 5/8 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #08731079
MFR #RS10BNPRB
Price$43.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10BNPRB

Roller Chain - British Standard Corrosion Resistant Series, 10B / 5/8 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #08731079
MFR #RS10BNPRB

Mfr description
RS10B BRIT STD NICKEL PLATED RIV 10FT
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • British Standard Chain
  • All dimensions are nominal values and for reference only
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.85/ft

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.579 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8190 in, 20.80 mm
  • Pitch
    15-7/8 in
  • Plate Height
    0.579 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.380 in
  • Weight
    0.64 lb

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    RS10BNPRB
  • Material
    Nickel Plated Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard Corrosion Resistant
  • Standards Met
    ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)