Motion
80SN LOW NOISE OFFSET

TSUBAKI (UST)
80SN LOW NOISE OFFSET

80SN LOW NOISE OFFSET LINK TSUBAKI
Mi Item #08731087
MFR #80SN LOW NOISE OFFSET
Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80SN LOW NOISE OFFSET

80SN LOW NOISE OFFSET LINK TSUBAKI
Mi Item #08731087
MFR #80SN LOW NOISE OFFSET

Mfr description
80SN LOW NOISE OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.91/each

Specifications

Dimensions

  • Pitch
    1 in
  • Plate Height
    0.9490 in

Details

  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Component Style
    Off Set Link
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80SNOL
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ANSI
  • Type
    Offset Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)