Motion
C2030VRP-10

TSUBAKI (UST)
C2030VRP-10

Stock Bore Sprocket - 2030 / 3/4 in, 10 Teeth
Mi Item #08731097
MFR #C2030VRP-10
Price$157.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2030VRP-10

Stock Bore Sprocket - 2030 / 3/4 in, 10 Teeth
Mi Item #08731097
MFR #C2030VRP-10

Mfr description
C2030VRP B 10 TOOTH .500 BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.74/each

Specifications

Details

  • Chain Number & Pitch
    2030 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)