Motion
RF08B-2RB

TSUBAKI (UST)
RF08B-2RB

RF08B-2RB
MI ITEM #08731100
MFR #RF08B-2RB
List Price$107.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF08B-2RB

RF08B-2RB
MI ITEM #08731100
MFR #RF08B-2RB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$107.39/ft for your price

Overview

Mfr description
RF08B-2 RIV STRAIGHT SIDE BAR CHAIN 10FT

Specifications

  • Series
    British Standard
  • Chain Size & Pitch
    08B / 1/2 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.305 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.175 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Standards Met
    ISO 606
  • Chain Number & Pitch
    08B / 1/2 in
  • Roller Width
    0.305 in
  • Weight
    0.90 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text