Motion
C80-2  STRAIGHT SIDE BAR

TSUBAKI (UST)
C80-2 STRAIGHT SIDE BAR

C80-2 STRAIGHT SIDE BAR CON LINK COT
Mi Item #08731101
MFR #C80-2 STRAIGHT SIDE BAR
Price$44.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C80-2 STRAIGHT SIDE BAR

C80-2 STRAIGHT SIDE BAR CON LINK COT
Mi Item #08731101
MFR #C80-2 STRAIGHT SIDE BAR

Mfr description
C80-2 STRAIGHT SIDE BAR CON LINK (COT)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.95/each

Specifications

Dimensions

  • Pin Diameter
    0.326 in
  • Roller Diameter
    0.625 in
  • Weight
    0.14 lb

Details

  • Chain Number
    80-2
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ASME B29
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)