Motion
1610SSSO
Taper Lock Bushing - 1610 Series
Mi Item #08731102
MFR #1610SSSO
Price$393.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1610 Series
Mi Item #08731102
MFR #1610SSSO

Mfr description
1610-1/2 BORE SPLIT ONLY 304SS NO SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.19/each

Specifications

Dimensions

  • Bushing Size
    1610
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Rough Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)