Motion
2012SSSO
Taper Lock Bushing - 2012 Series
Mi Item #08731103
MFR #2012SSSO
Price$547.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series
Mi Item #08731103
MFR #2012SSSO

Mfr description
2012-1/2 BORE SPLIT ONLY 304SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$547.52/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in

Details

  • Bore Type
    Rough Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)