Motion
RF16BRB
RF16BRB
MI ITEM #08731104
MFR #RF16BRB
Your Price$90.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RF16BRB
MI ITEM #08731104
MFR #RF16BRB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$90.03/ft(List $108.27)

Overview

Mfr description
RF16B RIV STRAIGHT SIDE BAR CHAIN 10FT

Specifications

  • Series
    British Standard
  • Chain Size & Pitch
    16B / 1 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.670 in
  • Link Plate Height
    0.827 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.326 in
  • Plate Height
    0.827 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ISO 606
  • Chain Number & Pitch
    16B / 1 in
  • Roller Width
    0.670 in
  • Weight
    1.82 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text