Motion
RF16BCL
RF16BCL
MI ITEM #08731105
MFR #RF16BCL
Your Price$13.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RF16BCL
MI ITEM #08731105
MFR #RF16BCL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.39/each(List $15.40)

Overview

Mfr description
RF16B STRAIGHT SIDE BAR CON LINK (SC)

Specifications

  • Number Of Strands Across
    3
  • Roller Diameter
    0.750 in
  • Pin Diameter
    0.401 in
  • Standards Met
    ISO 606
  • Weight
    1 lb
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    3
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text