Motion
2517SSSO
Taper Lock Bushing - 2517 Series
Mi Item #08731106
MFR #2517SSSO
Price$652.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series
Mi Item #08731106
MFR #2517SSSO

Mfr description
2517-1/2 BORE SPLIT ONLY 304SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$652.71/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Rough Stock
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)