Motion
R2 3 1/4
Split Taper Bushing - R2 Bushing, 3-1/4 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
MI ITEM #08731108
MFR #R2 3 1/4
Price$214.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R2 Bushing, 3-1/4 in Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
MI ITEM #08731108
MFR #R2 3 1/4

Mfr description
R2 3 1/4 BUSHING & KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.40/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/4 in
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    4.8750 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)