1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
240SUPERCL
240SUPERCL
MI ITEM #
08731111
MFR #
240SUPERCL
Price
$619.66
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Chain and Sprockets
Roller Chain and Accessories
TSUBAKI (UST) 240SUPERCL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
240SUPERCL
240SUPERCL
MI ITEM #
08731111
MFR #
240SUPERCL
Mfr description
240 SUP CONN LINK PRESS FIT (ROLL P)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$619
.66
/each
Add to Cart
Specifications
Dimensions
Pin Diameter
0.500 in
Plate Thickness
0.219 in
Weight
0.76 lb
Details
Corrosion Resistant
Corrosion Resistant
Number Of Strands
1
Number Of Strands Across
1
Product Type
Roller Chain Links
Series
140
Standards Met
ASME B29
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items