Motion
50NEPD12LRB

TSUBAKI (UST)
50NEPD12LRB

50NEPD12LRB
MI ITEM #08731126
MFR #50NEPD12LRB
List Price$154.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50NEPD12LRB

50NEPD12LRB
MI ITEM #08731126
MFR #50NEPD12LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.43/ft for your price

Overview

Mfr description
50 NEPTUNE RIV 2L/D-1 10 FT BOXED

Specifications

  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Extended Pin Projection
    0.469 in
  • Roller Diameter
    0.400 in
  • Pin Diameter
    0.200 in
  • Inside Width
    0.375 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    D-1
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Weight
    0.82 lb
  • Roller Width
    0.375 in
  • Number Of Strands
    1
  • Overall Length
    10 ft
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text