Motion
81XC10
Stock Bore Sprocket - 10 Teeth, 8.4430 in Pitch Diameter
MI ITEM #08731135
MFR #81XC10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10 Teeth, 8.4430 in Pitch Diameter
MI ITEM #08731135
MFR #81XC10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Roller Diameter
    0.9060 in
  • Length Through Bore
    3.8750 in
  • Pitch Diameter
    8.4430 in
  • Weight
    23 lbs

Details

  • Number Of Teeth
    10
  • UPC_NO
    097039833563

Overview

Mfr description
81XC10 MILL CHAIN SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought